Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-port 10/100Mbps Unmanaged FE SwitchWideTemp.

  • Mfr # EKI-2525I-BE

  • Zoro # G409985158


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall, DIN Rail
Total Number of Network Ports
5
Series
EKI-2000
Stack Port
No
Port/Expansion Slot Details
5 x Fast Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2525I-BE
Zoro #
G409985158
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.7 in
Width
1.2 in
Height
4.7 in

Details

Item
Ethernet Switch
Mounting
Wall, DIN Rail
Total Number of Network Ports
5
Series
EKI-2000
Stack Port
No
Port/Expansion Slot Details
5 x Fast Ethernet Network
Manageable
No
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Network Technology
10/100Base-TX
Ethernet Technology
Fast Ethernet
Mounting Type
Wall Mountable, DIN Rail Mountable
Environmentally Friendly
Yes
Layer Supported
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.