Zoro Homepage

5-Port Ind. Unmanaged Gbe Switch

  • Mfr # EKI-2725-CE

  • Zoro # G800700572


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Width
1.2"
Height
5.5"
Mounting
DIN Rail, Wall
Depth
3.7"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2725-CE
Zoro #
G800700572
UPC #
-
Country of Origin
China

Dimensions

Width
1.2"
Height
5.5"
Depth
3.7"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall
Product Type
Ethernet Switch
Total Number of Network Ports
5
Stack Port
No
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Series
EKI-2000
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Network Technology
10/100/1000Base-T
Uplink Port
No
Manageable
No

Description

Provides 5 Gigabit Ethernet ports with Auto MDI/MDI-X
Supports 10/100/1000Mbps Auto Negotiation
Supports jumbo frame transmission up to 9kbytes
Provides Slim size, DIN-rail with IP30 metal mechanism
Supports Redundant 12 ~ 48 VDC power input and P-Fail Relay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.