Zoro Homepage

5Fe Slim Unmngd Ind Ethernet Switch

  • Mfr # EKI-2525LI-AE

  • Zoro # G300700645


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
3.1"
Depth
3.3"
Width
1"
Mounting
DIN Rail, Wall
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2525LI-AE
Zoro #
G300700645
UPC #
-
Country of Origin
China

Dimensions

Height
3.1"
Depth
3.3"
Width
1"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall
Product Type
Ethernet Switch
Port/Expansion Slot Details
5 x Fast Ethernet Network
Network Technology
10/100Base-TX
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Series
EKI-2000
Total Number of Network Ports
5
Stack Port
No
Manageable
No
Uplink Port
No
Mounting Type
DIN Rail Mountable, Wall Mountable
Layer Supported
2

Description

Supports wide operating temperatures from -40 to 75 °C
Supports redundant 12 ~ 48 VDC power terminal input plus one DC power jack and P-Fail relay
Provides compact size with DIN-rail/Wall mount, and IP40 metal mechanism
Supports 10/100 Mbps Auto-Negotiation
Provides 5 Fast Ethernet ports with Auto MDI/MDI-X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.