Zoro Homepage

6G+2G Mm Unmanaged Ethernet Switch

  • Mfr # EKI-2728M-BE

  • Zoro # G300700621


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Height
6"
Depth
4.1"
Width
2.3"
Mounting
Wall, DIN Rail
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2728M-BE
Zoro #
G300700621
UPC #
-
Country of Origin
China

Dimensions

Height
6"
Depth
4.1"
Width
2.3"

Details

Item
Ethernet Switch
Mounting
Wall, DIN Rail
Product Type
Ethernet Switch
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Gigabit Ethernet
Stack Port
No
Uplink Port
No
Port/Expansion Slot Details
2 x Gigabit Ethernet Network, 6 x Gigabit Ethernet Network
Total Number of Network Ports
6
Network Technology
10/100/1000Base-TX, 1000Base-LX, 1000Base-SX
Manageable
No
Layer Supported
2
Mounting Type
DIN Rail Mountable, Wall Mountable

Description

Provides 6 x 10/100/1000 Mbps Ethernet port with RJ45 connector
Provides 2 x 1000 Mbps fiber port with SC type connector for 1000Base-SX/LX device
Supports MDI/MDI-X auto crossover
Supports Auto-Negotiation
Supports redundant 12 ~ 48 VDC and 24VAC power input
Provides flexible mounting: DIN-rail and Wall mount
Provides Link Fault Pass-through (LFP)
Jumbo Frame: 9216 bytes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.