Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Ge With Poe + 2Ge Industry Switch

  • Mfr # EKI-5729PI-AE

  • Zoro # G000700525


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Width
2.9"
Depth
4.1"
Mounting
DIN Rail, Wall
Height
6"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-5729PI-AE
Zoro #
G000700525
UPC #
-
Country of Origin
China

Dimensions

Width
2.9"
Depth
4.1"
Height
6"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall
Product Type
Ethernet Switch
Stack Port
No
Port/Expansion Slot Details
10 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-TX
Total Number of Network Ports
10
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No
Media Type Supported
Twisted Pair
Manageable
No
Layer Supported
2
Environmentally Friendly
Yes
Mounting Type
DIN Rail Mountable, Wall Mountable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.