Zoro Homepage

8-Port 10/100Mbps Unmanaged Ethernet Switch

  • Mfr # EKI-2528-BE

  • Zoro # G800700541


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall, DIN Rail
Width
1.2"
Height
5.5"
Depth
3.7"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2528-BE
Zoro #
G800700541
UPC #
-
Country of Origin
China

Dimensions

Width
1.2"
Height
5.5"
Depth
3.7"

Details

Item
Ethernet Switch
Mounting
Wall, DIN Rail
Product Type
Ethernet Switch
Series
EKI-2000
Media Type Supported
Twisted Pair
Manageable
No
Uplink Port
No
Port/Expansion Slot Details
8 x Fast Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Stack Port
No
Network Technology
10/100Base-TX
Ethernet Technology
Fast Ethernet
Total Number of Network Ports
8
Mounting Type
Wall Mountable, DIN Rail Mountable
Layer Supported
2
Environmentally Friendly
Yes

Description

Provides 5/8 Fast Ethernet ports with Auto MDI/MDI-X
Supports 10/100 Mbps Auto-Negotiation
Provides compact size with DIN-rail/Wall mount, and IP30 metal mechanism
Supports redundant 12 ~ 48 VDC power input and P-Fail relay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.