8-port Ind. Unmanaged GbE Switch W/T
- Mfr # EKI-2728I-DU
- Zoro # G922924450
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Speed
128 Mbps
Input Voltage
48 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EKI-2728I-DU
- Zoro #
- G922924450
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Speed
- 128 Mbps
- Input Voltage
- 48 V DC
Description
Advantech - 8-port Ind. Unmanaged GbE Switch W/T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.