Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port Unmanaged Ind. Ethernet Switch, Wide Temp.

  • Mfr # EKI-2528I-BE

  • Zoro # G500700629


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Depth
3.7"
Mounting
Wall, DIN Rail
Height
5.5"
Width
1.2"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-2528I-BE
Zoro #
G500700629
UPC #
-
Country of Origin
China

Dimensions

Depth
3.7"
Height
5.5"
Width
1.2"

Details

Item
Ethernet Switch
Mounting
Wall, DIN Rail
Product Type
Ethernet Switch
Stack Port
No
Manageable
No
Uplink Port
No
Port/Expansion Slot Details
8 x Fast Ethernet Network
Ethernet Technology
Fast Ethernet
Media Type Supported
Twisted Pair
Network Technology
10/100Base-TX
Series
EKI-2000
Total Number of Network Ports
8
Green Environmental Attribute
Environmentally Friendly
Mounting Type
DIN Rail Mountable, Wall Mountable
Environmentally Friendly
Yes
Layer Supported
2

Description

Provides 5/8 Fast Ethernet ports with 4 PoE ports with injector function
Supports 10/100 Mbps Auto Negotiation
Supports Ethernet ESD protection
Provides power line EFT protection
Provides slim size, DIN-rail/Wall mount with IP30 metal mechanism
Supports Redundant 24/48 VDC power input and P-Fail Relay
Supports wide operating temperature -40 ~ 75°CProvides 5/8 Fast Ethernet ports with Auto MDI/MDI-X
Supports 10/100 Mbps Auto-Negotiation
Provides compact size with DIN-rail/Wall mount, and IP30 metal mechanism
Supports redundant 12 ~ 48 VDC power input and P-Fail relay
Supports wide operating temperatures from -40 to 75°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.