Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port Unmanaged Switch With Dnv Compliant.

  • Mfr # EKI-2528DI-AE

  • Zoro # G200700608


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
5.5"
Mounting
Wall, DIN Rail
Depth
3.7"
Width
1.2"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2528DI-AE
Zoro #
G200700608
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5"
Depth
3.7"
Width
1.2"

Details

Item
Ethernet Switch
Mounting
Wall, DIN Rail
Product Type
Ethernet Switch
Stack Port
No
Network Technology
10/100Base-TX
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Uplink Port
No
Port/Expansion Slot Details
8 x Fast Ethernet Network
Total Number of Network Ports
8
Manageable
No
Mounting Type
Wall Mountable, DIN Rail Mountable
Layer Supported
2

Description

Provides 8-port Fast Ethernet ports with Auto MDI/MDI-X
Supports 10/100 Mbps Auto-Negotiation
Provides compact size with DIN-rail/Wall mount, and IP30 metal mechanism
Supports redundant 12 ~ 48 VDC power input and P-Fail relay
EKI-2528DI supports wide operating temperatures from -40 to 75°C
DNV certificate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.