9U 19" Sxga Ind. Monitor W/ Resistive Ts(Combo)

  • Mfr # FPM-3191G-R3BE

  • Zoro # G300703226


product price: $1,810.99
/ea
Free Shipping & Returns

Key Features

Screen Size
19 in
Width
19"
Depth
2.6"
Height
15.7"
Product Type
Open-frame LCD Touchscreen Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPM-3191G-R3BE
Zoro #
G300703226
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
19 in
Width
19"
Depth
2.6"
Height
15.7"

Details

Max. Resolution
1280 x 1024
Product Type
Open-frame LCD Touchscreen Monitor
Brightness
350 Nit
Backlight Technology
LED
USB
Yes
DVI
Yes
Touchscreen Type
Resistive
Screen Mode
SXGA
Item
Open-frame LCD Touchscreen Monitor
Mounting
Arm, Panel Mount, Wall, Rack
Operating Power Consumption
18 W
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
VGA
Yes
Series
FPM-3000G
Mount Type
Panel Mount, Rack-mountable, Wall Mountable, Arm-mountable

Description

The ADVANTECH brand 9U 19" Sxga Ind. Monitor W/ Resistive Ts(Combo) has a height of 15.7", width of 19", and depth of 2.6". It is an open-frame LCD touchscreen monitor with a brightness of 350 Nit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.