
ACH2-DBAT-DP002 2 DBI 2.4/5 GHZ ANTENNA RUBBER DUCK RP-SMA
Mfr # BB-ACH2-DBAT-DP002
Zoro # G916458510
product price: $43.75
/eaKey Features
Operating Frequency Range
4.9 GHz to 5.35 GHz, 5.725 GHz to 5.85 GHz, 2.4 GHz to 2.5 GHz
Connector Type
RP-SMA
Environmentally Friendly
Yes
Antenna Gain (Isotropic)
2 dBi
Directivity
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-ACH2-DBAT-DP002
Zoro #
G916458510
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.22 in
Details
Operating Frequency Range
4.9 GHz to 5.35 GHz, 5.725 GHz to 5.85 GHz, 2.4 GHz to 2.5 GHz
Connector Type
RP-SMA
Environmentally Friendly
Yes
Antenna Gain (Isotropic)
2 dBi
Directivity
Omni-directional
Color
Black
Form Factor
External, Whip
Item
Antenna
Compatible With
Advantech Products: Advantech BB-ABDN-ER-DP551 Wireless Bridge, Advantech BB-ABDN-ER-DP551U Wireless Bridge, Advantech BB-ABDN-SE-DP551 Serial Device Server
Mast Material
Polyurethane
Description
Advantech ACH2-DBAT-DP002 - 2 DBI - 2.4/5 GHZ ANTENNA RUBBER DUCK RP-SMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.