Zoro Homepage

Cat4, 2Xeth, 1Xrs232, 1Xrs485, Noacc

  • Mfr # ICR-3241

  • Zoro # G800703184


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Depth
3.8"
Height
2.2"
Width
4.9"
Product Type
Modem/Wireless Router
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICR-3241
Zoro #
G800703184
UPC #
-
Country of Origin
Czechia

Dimensions

Depth
3.8"
Height
2.2"
Width
4.9"

Details

Product Type
Modem/Wireless Router

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.