
Cellular / LTE MIMO Screw Mount Antenna
Mfr # BB-2J6A24BA-150
Zoro # G316458523
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Compatible With
Advantech ICR Series Industrial IoT Cellular Routers and Gateways
Antenna Gain (Isotropic)
3.4 dBi
Diameter
3.04 in
Connector Type
SMA
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-2J6A24BA-150
Zoro #
G316458523
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
3.04 in
Height
2.58 in
Details
Compatible With
Advantech ICR Series Industrial IoT Cellular Routers and Gateways
Antenna Gain (Isotropic)
3.4 dBi
Connector Type
SMA
Color
Black
Operating Frequency Range
698 MHz to 960 MHz, 1710 MHz to 2170 MHz, 2500 MHz to 2700 MHz
Form Factor
Screw Mount
Environmentally Friendly
Yes
Item
Antenna
Directivity
Omni-directional
Description
Advantech BB-2J6A24BA-150 - Cellular / LTE MIMO Screw Mount Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.