Zoro Homepage

Column Lock, 3 in. dia., 1 Year Warranty

  • Mfr # L3-N1

  • Zoro # G1653191


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Dia.
3 in
Manufacturers Warranty Length
1 yr
Product Type
Column Lock
Manufacturer Warranty Length
1 yr
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3-N1
Zoro #
G1653191
UPC #
-
Country of Origin
United States

Dimensions

Dia.
3 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
3 in

Details

Item
Column Lock
Product Type
Column Lock

Description

Column Lock, 3 in Dia., Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.