
1-Port Rs-422/485 Serial Device Server - Isolation, Wide Temperature (Discontinued)
- Mfr # EKI-1521CI-CE
- Zoro # G300700751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EKI-1521CI-CE
Zoro #
G300700751
UPC #
-
Country of Origin
China
Dimensions
Width
1.4"
Height
5.5"
Depth
3.7"
Details
Power Consumption
3.20 W
Product Type
Device Server
Description
Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancy Supports line to line 2 KV, line to ground 4 KV surge protection Provides COM port redirection (Virtual COM), TCP and UDP operation modes Allows a max. of 5 hosts to access one serial port Allows a max. of 16 hosts to be accessed as TCP client mode Supports up to 921.6 kbps, and any baud rate setting Built-in 15 KV ESD protection for all serial signals Provides multiple configuration methods including Windows utility, Telnet console, and Web Browser Supports 32-bit/64-bit Windows 2000/XP/Vista/7/8/8.1/10, Windows Server2003/2008/2012/2016, and Linux Automatic RS-485 data flow control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.