This item is Discontinued.

Advantech 2-Port Rs-232/422/485 To 802.11A/B/G/N Wlan Modbus Srl Dvc Srvr EKI-1362-MB-BE

2-Port Rs-232/422/485 To 802.11A/B/G/N Wlan Modbus Srl Dvc Srvr (Discontinued)

  • Mfr # EKI-1362-MB-BE
  • Zoro # G400700767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-1362-MB-BE
Zoro #
G400700767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.7"
Depth
3.4"
Width
1.1"

Details

Wireless LAN Standard
IEEE 802.11b/g/n
Product Type
Device Server

Description

Link any serial device to an IEEE 802.11 a/b/g/n network Supports up to 921.6 kbps, and any baud rate setting Supports Modbus TCP and Modbus RTU Provides Web-based configuration and Windows utility Supports secure access with WEP, WPA/WPA2-Personal, WPA/WPA2-Enterprise Support 802.11n MIMO 2T2R WLAN transmision rate up to 300 Mbps Support Dual band 2.4G/5G selective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.