This item is Discontinued.

Advantech 8 Port Modbus Gateway EKI-1228-DR-AE

8 Port Modbus Gateway (Discontinued)

  • Mfr # EKI-1228-DR-AE
  • Zoro # G200700622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-1228-DR-AE
Zoro #
G200700622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.4"
Depth
3.7"
Height
5.5"

Details

Product Type
Device Server

Description

Supports surge protection for D.C. power ports with line to line 2 KV, and line to earth 4 KV; for signal ports with 4 KV.
Automatic RS-485 data flow control
Built-in 15 KV ESD protection for all serial signals
Mounts on DIN-rail and Wall mount
Software selectable RS-232/422/485 communication
Support up to 16 connections on each serial port under Modbus Master mode and 128 sessions under Modbus Slave mode.
Supports up to 921.6 kbps, and any baud rate setting
Integration of Modbus TCP and Modbus RTU/ASCII networks
Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.