This item is Discontinued.

Advantech Giga Media Converter, 1Tx+1 Multi Mode - Us EKI-2741ML-US-AE

Giga Media Converter, 1Tx+1 Multi Mode - Us (Discontinued)

  • Mfr # EKI-2741ML-US-AE
  • Zoro # G500703057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-2741ML-US-AE
Zoro #
G500703057
UPC #
-
Country of Origin
China

Description

Supports auto-negotiation
MDI/MDI-X auto crossover
1 x 100/1000 Mbps Ethernet port with SFP (mini-GBIC) type
1 x 1000 Mbps fiber port with SC type connector for 1000Base-SX/LX device
1 x 10/100/1000 Mbps Ethernet port with RJ45 connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.