Zoro Homepage
This item is Discontinued.
Advantech Ie-Mediachassis/1 (W/Ac Power Adaptor) IMC-711I-AC-PS

Ie-Mediachassis/1 (W/Ac Power Adaptor) (Discontinued)

  • Mfr # IMC-711I-AC-PS
  • Zoro # G700703048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-711I-AC-PS
Zoro #
G700703048
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.3"
Height
0.9"
Depth
4"

Details

Product Type
Media Converter Chassis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.