This item is Discontinued.

Advantech Ieee 802.11 A/B/G/N/Ac Wifi Ap EKI-6333AC-A

Ieee 802.11 A/B/G/N/Ac Wifi Ap (Discontinued)

  • Mfr # EKI-6333AC-A
  • Zoro # G200717033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-6333AC-A
Zoro #
G200717033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.7"
Width
1.1"
Depth
3.4"

Details

Wireless LAN Standard
IEEE 802.11ac
Product Type
Wireless Access Point

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.