Zoro Homepage
This item is Discontinued.
Advantech Imediachassis/20-2Dc(20-Slt Dual Dc Input) IMC-719-2DC

Imediachassis/20-2Dc(20-Slt Dual Dc Input) (Discontinued)

  • Mfr # IMC-719-2DC
  • Zoro # G200703050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-719-2DC
Zoro #
G200703050
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
19"
Depth
14"
Height
5.2"

Details

Input Voltage
-48 V DC
Product Type
Media Converter Chassis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.