
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB-MESR902T
Zoro #
G200703289
UPC #
-
Country of Origin
United States
Description
Bridge Modbus TCP Ethernet and RS-232/422/485 networks
Modbus TCP, ASCII, RTU (up to 16 masters & 32 slaves)
Data rate: up to 230.4 kbps
-40 to +80 °C wide operating temperature range
DIN rail mount, IP30 case (panel mount option)
10-48 VDC input required (power supply not included, sold separately)
UL Class 1/Division 2
Modbus TCP, ASCII, RTU (up to 16 masters & 32 slaves)
Data rate: up to 230.4 kbps
-40 to +80 °C wide operating temperature range
DIN rail mount, IP30 case (panel mount option)
10-48 VDC input required (power supply not included, sold separately)
UL Class 1/Division 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.