Zoro Homepage
This item is Discontinued.
Advantech Proview, 8G+2G Full Gigabit Ind. Switch, -40~75¿ EKI-5729FI-AE

Proview, 8G+2G Full Gigabit Ind. Switch, -40~75¿ (Discontinued)

  • Mfr # EKI-5729FI-AE
  • Zoro # G000700570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-5729FI-AE
Zoro #
G000700570
UPC #
-
Country of Origin
China

Dimensions

Depth
3.3"
Width
1.7"
Height
4.7"

Details

Product Type
Ethernet Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.