Zoro Homepage

Diaphragm, 3 in. dia., 1/8 in. D

  • Mfr # L3-N2

  • Zoro # G1653088


product price: $70.29
/ea

Key Features

Overall Depth
1/8 in
Material of Construction
Latex
Manufacturers Warranty Length
9 mo
Dia.
3 in
Material
Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3-N2
Zoro #
G1653088
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1/8 in
Manufacturers Warranty Length
9 mo
Dia.
3 in
Manufacturer Warranty Length
9 mo
Overall Diameter
3 in

Details

Item
Diaphragm
Material of Construction
Latex
Material
Latex
Product Type
Diaphragm

Description

Diaphragm, Material of Construction Latex, 3 in Dia., 1/8 in Overall Depth, Manufacturers Warranty Length 9 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.