Zoro Homepage
This item is Discontinued.
Advantech Ethernet To Multi Mode Fiber Media Converter EKI-2541M-AE

Ethernet To Multi Mode Fiber Media Converter (Discontinued)

  • Mfr # EKI-2541M-AE
  • Zoro # G000703045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2541M-AE
Zoro #
G000703045
UPC #
-
Country of Origin
China

Dimensions

Dimensions (W x H x D)
37 x 140 x 95 mm (1.46" x 5.51" x 3.74")

Description

Provides 1 x 10/100 Mbps Ethernet port with RJ45 connector
Provides 1 x 100 Mbps Multi-mode SC type fiber port
Provides internal jumper for Link Fault Pass-through (LFP) setting
Supports full/half duplex flow control
Supports store and forward transmission
Supports auto-negotiation
Supports MDI/MDI-X auto crossover
Supports redundant 12-48 VDC power input
Provides flexible mounting: DIN-rail and Panel mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.