Zoro Homepage

High Retention Usb To Db-9 Rs-485 Converter

  • Mfr # BB-485USB9F-2W

  • Zoro # G600703070


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Serial Connector
DB9 Female
Operating System Support for all models
Windows 2000, XP (32 / 64 bit), Vista (32 / 64 bit), Windows 7 (32 / 64 bit), Windows 8 (32/64 bit), 2003 and 2008 Server (32 / 64 bit).
Data Rate
Up to 921.6 Kbps
Operating Temperature
0 to 70 C
Asynchronous Serial Protocol
RS-485 (2-Wire)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-485USB9F-2W
Zoro #
G600703070
UPC #
-
Country of Origin
United States

Details

Serial Connector
DB9 Female
Operating System Support for all models
Windows 2000, XP (32 / 64 bit), Vista (32 / 64 bit), Windows 7 (32 / 64 bit), Windows 8 (32/64 bit), 2003 and 2008 Server (32 / 64 bit).
Data Rate
Up to 921.6 Kbps
Operating Temperature
0 to 70 C
Asynchronous Serial Protocol
RS-485 (2-Wire)
Power
USB Port Powered, Low Power Device
USB Standards
USB 2.0
Signals Supported
Data A (-), Data B (+)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.