Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Retention Usb To Rs-422/485 Iso. Converter

  • Mfr # BB-USOPTL4

  • Zoro # G000703069


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Data Rate
460.8 Kbps
RS-422, RS-485 Connector
Removable Terminal Block
USB Compatibility
USB 2.0 at 12 Mbps
Power
USB Bus Powered (less than 100 mA)
Operating Temperature
0 to 70 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-USOPTL4
Zoro #
G000703069
UPC #
-
Country of Origin
United States

Details

Data Rate
460.8 Kbps
RS-422, RS-485 Connector
Removable Terminal Block
USB Compatibility
USB 2.0 at 12 Mbps
Power
USB Bus Powered (less than 100 mA)
Operating Temperature
0 to 70 C
Isolation
2 kV (USOPTL4)
CE
Light Industrial EN61000-6-1
Modes
RS-422, RS-485 (2-Wire), RS-485 (4-Wire)
USB Connector
Type B
Emissions
FCC Class B, CISPR Class B (EN55022)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.