Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ICR-2400, LATAM, 2 x ETH , 1 x RS232, 1 x RS485, No ACC

  • Mfr # ICR-2432

  • Zoro # G609018731


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Cellular Data Connectivity Technology
GPRS, UMTS, HSPA+, EDGE, LTE Cat 4, LTE
Processor Speed
600 MHz
Total Wireless Transmission Speed
18.75-MB/s
Encryption Standard
3DES, SHA, AES, RSA, DES, MD5
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICR-2432
Zoro #
G609018731
UPC #
-
Country of Origin
United States

Dimensions

SIM Size Supported
Micro
Depth
3.7 in
Height
1 in
Width
4.1 in

Details

Cellular Data Connectivity Technology
GPRS, UMTS, HSPA+, EDGE, LTE Cat 4, LTE
Processor Speed
600 MHz
Total Wireless Transmission Speed
18.75-MB/s
Encryption Standard
3DES, SHA, AES, RSA, DES, MD5
Number of Network (RJ-45) Ports
1
Number of Broadband (RJ-45) Ports
1
Ethernet Technology
Fast Ethernet
Flash Memory Capacity
64 MB
Package Contents
ICR-2432 Modem/Wireless Router6-pin PWR / IO Connector7-pin Serial ConnectorWall Mount Kit
Number of SIM Card Supported
2
Multi-SIM Supported
Yes
Certifications & Standards
EN 301 511EN 301 908-1EN 301 908-2EN 301 908-13EN 301 893EN 300 328ETSI EN 301 489-1ETSI EN 301 489-17ETSI EN 301 489-52IEC 61000-6-2IEC 61000-6-3EN 61000-4-2EN IEC 61000-4-3EN 61000-4-4EN 61000-4-5,EN 61000-4-6EN 55032EN 62 368-1IEEE 802.3EN 18031-1CEUKCAAnatelEN 60529EN 60068-2-1EN 60068-2-2EN 60068-2-14EN 60068-2-30FCCNCCRCMICASA
Firewall Type
NAT, PAT
Mounting
Wall Mountable, DIN Rail Mountable
Cellular Generation
4G
Total Number of Network Ports
2
Standard Memory
128 MB
Product Material
Metal
Broadband Transmission Technology
Cellular, Ethernet
VPN Supported
Yes
Item
Modem/Wireless Router

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.