
ICR-2400, NAM, 2x Ethernet , 1x RS232, 1x RS485, Metal, Without Accessories
Mfr # ICR-2441
Zoro # G512933398
product price:Â $421.99
/ea
Free Shipping & Returns
Key Features
Standard Memory
128 MB
Cellular Generation
4G
Depth
3.7 in
Firewall Type
PAT, NAT
Broadband Transmission Technology
Cellular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICR-2441
Zoro #
G512933398
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.7 in
Height
1 in
Width
4.1 in
Details
Standard Memory
128 MB
Cellular Generation
4G
Firewall Type
PAT, NAT
Broadband Transmission Technology
Cellular
VPN Supported
Yes
Network Technology
10/100Base-T
Multi-SIM Supported
Yes
Power Source
DC
Mounting
Wall Mountable, DIN Rail Mountable
Item
Modem/Wireless Router
Total Number of Network Ports
2
Cellular Network Supported
LTE 600, LTE 1700, LTE 850, UMTS 1900, UMTS 850, UMTS 1700, LTE 700, LTE 1900
Number of Broadband (RJ-45) Ports
1
Service Provider
AT&T
Number of SIM Card Supported
2
Cellular Data Connectivity Technology
LTE Cat 4, UMTS, HSPA+
Flash Memory Capacity
64 MB
Number of Network (RJ-45) Ports
1
Processor Speed
600 MHz
Ethernet Technology
Fast Ethernet
Description
ICR-2441 - ICR-2400, NAM, 2x Ethernet , 1x RS232, 1x RS485, Metal, Without Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.