ICR-3241-1ND 2 SIM Cellular, Ethernet Modem/Wireless Router
- Mfr # ICR-3241-1ND
- Zoro # G409018726
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
Standard Memory
512 MB
Width
5.1 in
VPN Supported
Yes
Cellular Network Supported
UMTS 1700, UMTS 850, LTE 700, LTE 1900, UMTS 1900, LTE 1700, LTE 850, LTE 600
Total Number of Network Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICR-3241-1ND
- Zoro #
- G409018726
- UPC #
- -
- Country of Origin
- United States
- Item
- Modem/Wireless Router
- Standard Memory
- 512 MB
- VPN Supported
- Yes
- Cellular Network Supported
- UMTS 1700, UMTS 850, LTE 700, LTE 1900, UMTS 1900, LTE 1700, LTE 850, LTE 600
- Total Number of Network Ports
- 2
- Flash Memory Capacity
- 4 GB
- Number of SIM Card Supported
- 2
- Package Contents
- Industrial IoT 4G LTE Router & GatewayWall Mount KitDIN ClipSerial / IO ConnectorPWR Connector
- Ethernet Technology
- Fast Ethernet
- Maximum Upload Speed
- 6.25-MB/s
- Cellular Data Connectivity Technology
- LTE, HSPA+, UMTS, LTE Cat 4
- Certifications & Standards
- Cellular Generation
- 4G
- Product Material
- Metal
- Mounting
- Wall Mountable, DIN Rail Mountable
- Broadband Transmission Technology
- Cellular, Ethernet
- Processor Type
- Cortex A8
- Multi-SIM Supported
- Yes
- Processor Speed
- 1 GHz
- Firewall Type
- PAT, NAT
- Storage Media
- eMMC
Dimensions
- Width
- 5.1 in
- Height
- 1.2 in
- Depth
- 3.7 in
- SIM Size Supported
- Mini/eSim
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.