ICR-4400, GLOBAL, 5x Ethernet, 1x RS232, 1x RS485, CAN, SFP, USB, SD, Without Accessories

  • Mfr # ICR-4434

  • Zoro # G712933396


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail Mountable, Wall Mountable
Multi-SIM Supported
Yes
Broadband Transmission Technology
Cellular, Ethernet
Certifications & Standards
EN 3001 908-1EN 301 908-2EN 301 908-13EN 303 413EN 301 893EN 300 328EN 301 489-1EN 301 489-17EN 301 489-19EN 301 489-52EN 610000-6-2EN 55032EN 61000-4-2EN 61000-4-3EN 61000-4-4EN 61000-4-5EN 61000-4-6EN 62 368-1IEEE 802.3EN 18031-1E-mark (ICR-4434W, ICR-4434WS)CEUKCAEN 60068-2-27EN 60068-2-64EN 60529EN 60068-2-2EN 60068-2-1EN 60068-2-14EN 60068-2-30
Total Number of Network Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICR-4434
Zoro #
G712933396
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.7 in
SIM Size Supported
Mini
Height
1.9 in
Depth
4.3 in

Details

Mounting
DIN Rail Mountable, Wall Mountable
Multi-SIM Supported
Yes
Broadband Transmission Technology
Cellular, Ethernet
Certifications & Standards
EN 3001 908-1EN 301 908-2EN 301 908-13EN 303 413EN 301 893EN 300 328EN 301 489-1EN 301 489-17EN 301 489-19EN 301 489-52EN 610000-6-2EN 55032EN 61000-4-2EN 61000-4-3EN 61000-4-4EN 61000-4-5EN 61000-4-6EN 62 368-1IEEE 802.3EN 18031-1E-mark (ICR-4434W, ICR-4434WS)CEUKCAEN 60068-2-27EN 60068-2-64EN 60529EN 60068-2-2EN 60068-2-1EN 60068-2-14EN 60068-2-30
Total Number of Network Ports
5
Standard Memory
1 GB
Product Material
Metal
Processor Core
Quad-core (4 Core)
Firewall Type
NAT, PAT
Total Number of Expansion Slots
1
Number of Broadband (RJ-45) Ports
1
USB Version
USB 2.0
VPN Supported
Yes
Storage Media
MicroSD
Processor Type
Cortex A72
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Maximum Upload Speed
18.75-MB/s
Number of Network (RJ-45) Ports
4
Cellular Generation
4G
Package Contents
ICR-2431 Modem/Wireless Router6-pin PWR / IO Connector7-pin Serial ConnectorWall Mount Kit
Encryption Standard
AES, MD5, DES, 3DES, RSA 4096-bit
Cellular Data Connectivity Technology
LTE Cat 12, HSPA+, LTE Advanced, LTE, UMTS
Total Number of Antennas
1
Number of SIM Card Supported
2
Item
Modem/Wireless Router
Processor Speed
1.20 GHz
USB
Yes

Description

ICR-4434 - ICR-4400, GLOBAL, 5x Ethernet, 1x RS232, 1x RS485, CAN, SFP, USB, SD, Without Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.