Shop ADVANTECH

IDP31-215WPK2HIC1 22" Class LED Touchscreen Monitor - 22 ms

  • Mfr # IDP31-215WPK2HIC1
  • Zoro # G516456220

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
20.5"
Depth
1.7"
Native Contrast Ratio
1,000:1
Screen Size Class
22"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDP31-215WPK2HIC1
Zoro #
G516456220
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.5"
Depth
1.7"
Screen Size Class
22"
Height
12.4"
Viewable Screen Size
21.5"

Details

Max. Resolution
1920 x 1080
Native Contrast Ratio
1,000:1
Glass Hardness
7H
Touchscreen Technology
Projected Capacitive
Vertical Viewing Angle
178°
Product Type
LED Touchscreen Monitor
Total Number of HDMI Ports
1
Color Supported
16.7 Million Colors
HDMI
Yes
Horizontal Viewing Angle
178°
Operating Temperature Range
32°F (0°C) to 140°F (60°C)
Screen Mode
Full HD
Response Time
22 ms
Mount Type
Panel Mount
Backlight Technology
LED
Brightness
1200 Nit
USB
Yes
Features
On-screen Display (OSD)
VESA Mount Compatible
Yes
Number of USB Ports
1
Multi-touch Screen
Yes
Ingress Protection (IP) Rating
IP67

Description

Advantech IDP31-215WPK2HIC1 - 100% flat fronted touch and 21.5'' Industrial grade monitors. Ultra thin profile, smooth rounded co

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.