
Ie 100-155Mbps Sfp With Ddmi Mm850 Lc 2Km
Mfr # SFP-FMM850-2K
Zoro # G000700686
product price: $67.49
/eaKey Features
Connector Type
LC
Environmentally Friendly
Yes
Network Standard
100Base-X
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-FMM850-2K
Zoro #
G000700686
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Connector Type
LC
Environmentally Friendly
Yes
Network Standard
100Base-X
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Number of Ports
1
Ethernet Technology
Fast Ethernet
Compatible With
MSA Compliant
Form Factor
Hot-pluggable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.