Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ie 100-155Mbps Sfp With Ddmi Sm1310 Lc 20 Km

  • Mfr # SFP-FSM-20K

  • Zoro # G400700705


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Ethernet Technology
Fast Ethernet
Fiber Mode Supported
Single-mode
Network Standard
100Base-X
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-FSM-20K
Zoro #
G400700705
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Environmentally Friendly
Yes
Ethernet Technology
Fast Ethernet
Fiber Mode Supported
Single-mode
Network Standard
100Base-X
Connector Type
LC
Number of Ports
1
Compatible With
MSA Compliant
Form Factor
Hot-pluggable
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.