Zoro Homepage
This item is Discontinued.
Advantech Ie-Imcv-T1/E1/J1-Lineterm Tp/Fiber-Mm1300-Sc IMC-721I-MM

Ie-Imcv-T1/E1/J1-Lineterm Tp/Fiber-Mm1300-Sc (Discontinued)

  • Mfr # IMC-721I-MM
  • Zoro # G000702956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-721I-MM
Zoro #
G000702956
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.2 in
Depth
2.8 in
Width
0.8 in
Fiber Optic Wavelength
1300 nm

Details

Number of SC Ports
1
Environmentally Friendly
Yes
Network Technology
100Base-T, 100Base-X
Media Type Supported
Optical Fiber, Twisted Pair
Fiber Mode Supported
Multi-mode
Ethernet Technology
Fast Ethernet
Maximum Distance Supported
3.11 Mile
Form Factor
Hot-swappable
Weight (Approximate)
3.88 oz
Product Series
IMC-721I
Network (RJ-45)
Yes
Product Type
Transceiver/Media Converter
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Product Name
Slide-In Modular Media Converter T1/E1/J1 and DS3/E3/STS Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.