Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ie-Sfp/1250-Ed, Sm1310-Lc

  • Mfr # SFP-GSM-20K

  • Zoro # G600700710


product price: $67.75
/ea

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Features
Environmentally Friendly
Usage
Data Networking, Optical Network
Total Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-GSM-20K
Zoro #
G600700710
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Compatible With
MSA Compliant
Connector Type
LC
Features
Environmentally Friendly
Usage
Data Networking, Optical Network
Total Number of Ports
1
Ethernet Technology
1.25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Interfaces/Ports
LC Network
Environmentally Friendly
Yes
Number of Ports
1
Form Factor
Hot-pluggable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.