Zoro Homepage
This item is Discontinued.
Advantech Industrial Vdsl2 Ethernet Extender, Poe, Remote EKI-1751PI-R-AE

Industrial Vdsl2 Ethernet Extender, Poe, Remote (Discontinued)

  • Mfr # EKI-1751PI-R-AE
  • Zoro # G300700539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-1751PI-R-AE
Zoro #
G300700539
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.3"
Width
2.5"
Depth
4.2"

Details

Material
Metal
Product Type
Network Extender

Description

IP30 Rated enclosure
30W for PoE+, per Ethernet port
LED indicators for power, PoE, and other status
Provides over current protection
Extended operating temperature of -40 to +75°C
Supports VDSL, Band plans 997 and 998 (symmetrical and asymmetrical) transmission per ITU-T G.993.2 standard
Operates over existing CAT3 cabling or Coaxial (combo port)
Power over Ethernet (PoE+)
Power over VDSL (PoV)
Media and protocol converter 4x 10/100BaseT ports to VDSL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.