Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Display Modules with12in XGA / 15in XGA / 17in SXGA/ 19in SXGA

  • Mfr # FPM-D24W-CE

  • Zoro # G116456217


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Native Contrast Ratio
1,000:1
Depth
1.2"
Product Type
LED Touchscreen Monitor
Panel Technology
Thin Film Transistor (TFT)
Color Supported
16.7 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-D24W-CE
Zoro #
G116456217
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.2"
Height
14.7"
Width
23.5"
Screen Size Class
24"
Viewable Screen Size
23.8"

Details

Native Contrast Ratio
1,000:1
Product Type
LED Touchscreen Monitor
Panel Technology
Thin Film Transistor (TFT)
Color Supported
16.7 Million Colors
Backlight Technology
LED
Mount Type
Panel Mount
VESA Mount Compatible
Yes
Screen Mode
Full HD
Touchscreen Technology
Projected Capacitive
Horizontal Viewing Angle
178°
Brightness
350 Nit
Vertical Viewing Angle
178°
Multi-touch Screen
Yes
Max. Resolution
1920 x 1080
Operating Temperature Range
32°F (0°C) to 131°F (55°C)
Ingress Protection (IP) Rating
IP66
Features
Anti-glare
Aspect Ratio
16:9

Description

Advantech FPM-D24W-CE - Interchangeable Display Modules with12'' XGA / 15'' XGA / 17'' SXGA/ 19'' SXGA /15.6'' FHD / 18.5'' HD / 21.5''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.