Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IO cable 6-wire, 3m

  • Mfr # BB-KIO-V3-MO6-3

  • Zoro # G016458526


product price: $69.65
/ea

Key Features

Cable Type
Molex
Connector Type on First End
Molex - Male
Cable Length
9.84 ft
Connector Gender on First End
Male
Connector on First End Details
1 x 6Pin Molex - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-KIO-V3-MO6-3
Zoro #
G016458526
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
9.84 ft

Details

Cable Type
Molex
Connector Type on First End
Molex - Male
Connector Gender on First End
Male
Item
Data Transfer/Power Cable
Connector on First End Details
1 x 6Pin Molex - Male

Description

Advantech BB-KIO-V3-MO6-3 - IO cable 6-wire, 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.