Zoro Homepage

Pan, Brass, 12 In, Half Ht

  • Mfr # PB12H

  • Zoro # G4668413


product price: $64.99
/ea

Key Features

Overall Height
2 5/8 in
Frame Material
Brass
Overall Depth
1.625 in
Outside Dia.
12 in
Frame Inside Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB12H
Zoro #
G4668413
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Depth
1.625 in
Outside Dia.
12 in
Frame Inside Dia.
12 in
Overall Diameter
12 in

Details

Item
Testing Pan
Frame Material
Brass
Standards
ASTM E11
Type
Test Sieve Pan
Material
Brass
Product Type
Testing Pan

Description

Testing Pan, 1.625 in Overall Depth, Standards ASTM E11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.