Zoro Homepage

Pan, S/S, 8 In, Full Ht

  • Mfr # PS8F

  • Zoro # G4063656


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Overall Height
2 5/8 in
Frame Material
Stainless Steel
Overall Depth
2 in
Screen Material
Stainless Steel
Outside Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS8F
Zoro #
G4063656
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Depth
2 in
Outside Dia.
8 in
Frame Inside Dia.
8 in
Overall Diameter
8 in

Details

Item
Testing Pan
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Standards
ASTM E11
Type
Test Sieve Pan
Material
Stainless Steel
Product Type
Testing Pan

Description

Testing Pan, 2 in Overall Depth, Standards ASTM E11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.