Sonic Sifter Separator, Digital, 240 VAC
Mfr # VS1000
Zoro # G302751348
product price: $10,848.99
/ea
Free Shipping & Returns
Key Features
Includes
Column Lock, Diaphragm, Fines Collector, Fines Collector Holder, Top Cone, (6) Spacers
Sieve Diameter
3 in
Special Features
Amplitude Control, Frequency Control, Sieves Range From 3 mm to 5.6 mm, Touch Control Panel, Two Built-In Horizontal Tappers
Power Required
100 to 240V AC, 50/60 Hz
Product Type
Sonicating Sieve Shaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VS1000
Zoro #
G302751348
UPC #
-
Country of Origin
United States
Dimensions
Sieve Diameter
3 in
Manufacturers Warranty Length
1 yr
Overall Depth
10 in
Number of Full Size Sieves Held
6
Manufacturer Warranty Length
1 yr
Overall Height
23 in
Overall Width
12 in
Details
Item
Sonicating Sieve Shaker
Includes
Column Lock, Diaphragm, Fines Collector, Fines Collector Holder, Top Cone, (6) Spacers
Special Features
Amplitude Control, Frequency Control, Sieves Range From 3 mm to 5.6 mm, Touch Control Panel, Two Built-In Horizontal Tappers
Power Required
100 to 240V AC, 50/60 Hz
Product Type
Sonicating Sieve Shaker
Timer Range
1 to 59 min
Timer Type
Digital
Features
(2) Built-in Horizontal Tappers, (2) Horizontal Tapping Mechanisms, May be Turned On or Off, Clear Acrylic Framed Sieves, Touch Control Panel
Frequency
15 Hz, 60 Hz
Display Type
Digital
Timer Duration - Maximum
60 min
Movement Type
Horizontal, Vertical Mechanical Pulse, Sonic Wave
Timer Duration - Minimum
1 min
Description
Sonicating Sieve Shaker, Sieve Diameter 3 in, Timer Range 1 to 59 min, Timer Type Digital, Power Required 100 to 240V AC, 50/60 Hz, Special Features Amplitude Control, Frequency Control, Sieves Range From 3 mm to 5.6 mm, Touch Control Panel, Two Built-In Horizontal Tappers, Includes Column Lock, Diaphragm, Fines Collector, Fines Collector Holder, Top Cone, (6) Spacers, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.