Zoro Homepage

Test Sieve Pan, SS

  • Mfr # PS12FX

  • Zoro # G403528580


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Frame Inside Dia.
12 in
Product Type
Test Sieve Pan
Overall Depth
2 in
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS12FX
Zoro #
G403528580
UPC #
-
Country of Origin
United States

Dimensions

Frame Inside Dia.
12 in
Overall Depth
2 in
Overall Height
4 1/4 in
Outside Dia.
12 in
Overall Diameter
12 in

Details

Item
Test Sieve Pan
Material
Stainless Steel
Product Type
Test Sieve Pan
Screen Material
Stainless Steel
Type
Test Sieve Pan
Frame Material
Stainless Steel

Description

Test Sieve Pan, 2 in Overall Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.