Zoro Homepage

Wire Cloth Laboratory Test Sieve, Medium

  • Mfr # 16SS12I

  • Zoro # G803522867


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Frame Material
Stainless Steel
Mesh Size
Medium
Overall Depth
2 in
Opening Size
1.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SS12I
Zoro #
G803522867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Mesh Size
Medium
Overall Depth
2 in
Opening Size
1.18 mm
Outside Dia.
12 in
Mesh Size Range
Medium
Wire Dia.
0.63 mm
Frame Inside Dia.
12 in
US Standard Screen Size
#16
Outside Diameter
12 in
Wire Diameter
5/8 mm
Frame Inside Diameter
12 in
Inside Depth
2 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Standards
ASTM E11
Product Type
Standard Stainless Steel Cloth Test Sieve
Type
Wire Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Medium, Mesh Size Range Medium, Wire Dia. 0.63 mm, Opening Size 1.18 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.