Zoro Homepage

Minimc-Gigabit, Tx/Sx-Mm850 -Sc(W/Ac Adapter)

  • Mfr # IMC-371-MM-PS

  • Zoro # G800703023


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Width
1.8 in
Depth
3.4 in
Height
0.8 in
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-371-MM-PS
Zoro #
G800703023
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.8 in
Depth
3.4 in
Height
0.8 in
Fiber Optic Wavelength
850 nm

Details

Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Package Contents
10/100/1000Mbps Miniature Media Converter, Power Adapter
Product Name
10/100/1000Mbps Miniature Media Converter
Fiber Mode Supported
Multi-mode
Total Number of Ports
2
SC Port Type
Duplex
Number of SC Ports
1
Power Source
AC/DC
Media Type Supported
Twisted Pair, Optical Fiber
Weight (Approximate)
11.18 oz
Maximum Distance Supported
1804.46 ft
Form Factor
Rail-mountable, Wall Mountable
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-TX
Environmentally Friendly
Yes
Product Series
IMC-370I
Product Type
Transceiver/Media Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.