Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan, Brass, 12 In Dia, 2 1/2 In D

  • Mfr # PB12IX

  • Zoro # G6726325


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
2 1/2 in
Standards
ASTM E11
Dia.
12 in
Material of Construction
Brass
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB12IX
Zoro #
G6726325
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Dia.
12 in
Manufacturers Warranty Length
1 yr
Overall Diameter
12 in
Manufacturer Warranty Length
1 yr

Details

Item
Sieve Pan
Standards
ASTM E11
Material of Construction
Brass
Material
Brass
Product Type
Sieve Pan

Description

Sieve Pan, Material of Construction Brass, 12 in Dia., 2 1/2 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.