Pan, Brass, 12 In Dia, 3 1/2 In D
Mfr # PB12F
Zoro # G4304334
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Depth
3 1/2 in
Standards
ASTM E11
Manufacturers Warranty Length
1 yr
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB12F
Zoro #
G4304334
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Depth
3 1/2 in
Manufacturers Warranty Length
1 yr
Dia.
12 in
Manufacturer Warranty Length
1 yr
Overall Diameter
12 in
Details
Item
Sieve Pan
Standards
ASTM E11
Material of Construction
Brass
Material
Brass
Product Type
Sieve Pan
Description
Sieve Pan, Material of Construction Brass, 12 in Dia., 3 1/2 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.