Zoro Homepage

Pan, Brass, 12 In Dia, 4 In D

  • Mfr # PB12FX

  • Zoro # G4304307


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Overall Depth
4 in
Standards
ASTM E11
Manufacturers Warranty Length
1 yr
Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB12FX
Zoro #
G4304307
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Depth
4 in
Manufacturers Warranty Length
1 yr
Dia.
12 in
Overall Diameter
12 in
Manufacturer Warranty Length
1 yr

Details

Item
Sieve Pan
Standards
ASTM E11
Material of Construction
Brass
Material
Brass
Product Type
Sieve Pan

Description

Sieve Pan, Material of Construction Brass, 12 in Dia., 4 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.