Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAX 21.5'' White W/Touch/DP/HDMI/DVI/USB/Audio

  • Mfr # PAX-121W-C2A-LFC

  • Zoro # G712933709


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Response Time Details
14 ms Tr+Tf
Number of USB Type-B Upstream Ports
1
Number of DisplayPorts
1
Touchscreen Technology
Projected Capacitive
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAX-121W-C2A-LFC
Zoro #
G712933709
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.3"
Screen Size
22"
Viewable Screen Size
21.5"
Width
20.6"
Depth(6)
14.1"

Details

Response Time Details
14 ms Tr+Tf
Number of USB Type-B Upstream Ports
1
Number of DisplayPorts
1
Touchscreen Technology
Projected Capacitive
DisplayPort
Yes
USB
Yes
Response Time
14 ms
Backlight Technology
LED
Color Supported
16.7 Million Colors
Number of Simultaneous Touchpoints
10
Color
White
Number of HDMI Inputs
1
Screen Mode
Full HD
Number of USB Ports
1
DVI
Yes
Aspect Ratio
16:9
Speakers
Yes
Brightness
250 Nit
Multi-touch Screen
Yes
Horizontal Viewing Angle
178°
Maximum Resolution
1920 x 1080
Operating Power Consumption
65 W
Ingress Protection (IP) Rating
IP65
Environmentally Friendly
Yes
HDMI
Yes
Native Contrast Ratio
1,000:1
Item
LCD Touchscreen Monitor
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°

Description

PAX-121W-C2A-LFC - PAX 21.5'' White W/Touch/DP/HDMI/DVI/USB/Audio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.