Zoro Homepage

Proview, 8+2G Combo Gigabit Ind. Switch, -4075

  • Mfr # EKI-5629CI-AE

  • Zoro # G600700574


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail, Wall
Width
2.9"
Height
4.7"
Depth
3.3"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-5629CI-AE
Zoro #
G600700574
UPC #
-
Country of Origin
China

Dimensions

Width
2.9"
Height
4.7"
Depth
3.3"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall
Product Type
Ethernet Switch
Number of SFP Slots
2
Manageable
No
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Series
EKI-5000
Network Technology
1000Base-X, 1000Base-T, 10/100Base-T
Shared SFP Slot
Yes
Total Number of Network Ports
8
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 2 x Gigabit Ethernet Network, 8 x Fast Ethernet Network
Layer Supported
2
Total Number of Expansion Slots
2
Mounting Type
Wall Mountable, DIN Rail Mountable
Modular
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.